
Display Cable
Mfr # P568-030-8K6
Zoro # G216146131
product price: $82.89
/ea
Free Shipping & Returns
Key Features
Connection B
1 x HDMI Digital Audio/Video - Male
Connector Gender on First End
Male
Connector Color
Blue
Cable Length
30 ft
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568-030-8K6
Zoro #
G216146131
UPC #
037332290410
Country of Origin
China
Dimensions
Cable Length
30 ft
Details
Item
A/V Cable
Connection B
1 x HDMI Digital Audio/Video - Male
Connector Gender on First End
Male
Connector Color
Blue
Connector Plating
Gold
Connector Gender on Second End
Male
Connection A
1 x HDMI Digital Audio/Video - Male
Features
Product Material
PVC
Wire Gauge
26 AWG
Color
Black
Jacket Type
VW-1
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Monitor, Digital Signage, PC, Gaming Console, Audio/Video Device, HDTV, Home Theater System, TV, Blu-ray Player
Maximum Resolution
7680 x 4320
Cable Type
HDMI
Description
HDMI Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.