Zoro Homepage

Display Cable

  • Mfr # P568-040-HD

  • Zoro # G716146082


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Compatibility
Apple - iPad2
Cable Length
40 ft
Connector Plating
Gold
Wire Gauge
24 AWG
Connection B
HDMI 1.4 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-040-HD
Zoro #
G716146082
UPC #
037332252791
Country of Origin
China

Dimensions

Cable Length
40 ft

Details

Item
A/V Cable
Compatibility
Apple - iPad2
Connector Plating
Gold
Wire Gauge
24 AWG
Connection B
HDMI 1.4 Digital Audio/Video - Male
Device Supported
TV Box, Home Theater System, PC, HDTV, iPad, Gaming Console, Chromebook, Blu-ray Player, Satellite Receiver, Audio/Video Device, MacBook, Projector, Tablet, Monitor, Notebook
Cable Type
HDMI
Connection A
HDMI 1.4 Digital Audio/Video - Male
Maximum Resolution
4096 x 2160
Features
HDMI Ethernet Channel Support, Corrosion Resistant, Plug & Play, EMI/RF Protection, HDCP 1.4

Description

HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.