Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Cable

  • Mfr # P568-050-HD-CL2

  • Zoro # G716146112


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Cable Length
50 ft
Wire Gauge
24 AWG
Device Supported
iPad, Satellite Receiver, Monitor, Tablet, MacBook, Audio/Video Device, Projector, Notebook, Gaming Console, TV Box, Home Theater System, PC, Chromebook, HDTV, Blu-ray Player
Features
HDMI Ethernet Channel Support, EMI/RF Protection, Plug & Play, HDCP 1.4, Corrosion Resistant
Maximum Resolution
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-050-HD-CL2
Zoro #
G716146112
UPC #
037332252845
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
A/V Cable
Wire Gauge
24 AWG
Device Supported
iPad, Satellite Receiver, Monitor, Tablet, MacBook, Audio/Video Device, Projector, Notebook, Gaming Console, TV Box, Home Theater System, PC, Chromebook, HDTV, Blu-ray Player
Features
HDMI Ethernet Channel Support, EMI/RF Protection, Plug & Play, HDCP 1.4, Corrosion Resistant
Maximum Resolution
4096 x 2160
Compatibility
Apple - iPad2
Connection A
HDMI 1.4 Digital Audio/Video - Male
Connection B
HDMI 1.4 Digital Audio/Video - Male
Cable Type
HDMI
Connector Plating
Gold

Description

HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.