Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Cable

  • Mfr # P568-100M-FBR

  • Zoro # G516146152


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Connection B
1 x HDMI 2.0 Digital Audio/Video - Male
Cable Type
Fiber Optic
Device Supported
Projector, MacBook, Chromebook, Monitor, HDTV, Blu-ray Player, Home Theater System, TV, Tablet, Notebook, Audio/Video Device
Maximum Resolution
3840 x 2160
Features
EMI/RF Protection, HDCP 2.0, Active, Flexible, Consumer Electronics Control (CEC), Extended Display Identification Data (EDID)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-100M-FBR
Zoro #
G516146152
UPC #
037332238733
Country of Origin
Viet Nam

Dimensions

Cable Length
328 ft

Details

Item
A/V Cable
Connection B
1 x HDMI 2.0 Digital Audio/Video - Male
Cable Type
Fiber Optic
Device Supported
Projector, MacBook, Chromebook, Monitor, HDTV, Blu-ray Player, Home Theater System, TV, Tablet, Notebook, Audio/Video Device
Maximum Resolution
3840 x 2160
Features
EMI/RF Protection, HDCP 2.0, Active, Flexible, Consumer Electronics Control (CEC), Extended Display Identification Data (EDID)
Connection A
1 x HDMI 2.0 Digital Audio/Video - Male

Description

Active HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.