Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Cable

  • Mfr # P568-40M-FBR

  • Zoro # G016146164


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Features
EMI/RF Protection, Active, HDCP 2.0, Flexible, Consumer Electronics Control (CEC), Extended Display Identification Data (EDID)
Environmentally Friendly
Yes
Connection B
1 x HDMI 2.0 Digital Audio/Video - Male
Cable Length
131 ft
Maximum Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-40M-FBR
Zoro #
G016146164
UPC #
037332236852
Country of Origin
Viet Nam

Dimensions

Cable Length
131 ft

Details

Item
A/V Cable
Features
EMI/RF Protection, Active, HDCP 2.0, Flexible, Consumer Electronics Control (CEC), Extended Display Identification Data (EDID)
Environmentally Friendly
Yes
Connection B
1 x HDMI 2.0 Digital Audio/Video - Male
Maximum Resolution
3840 x 2160
Cable Type
Fiber Optic
Color
Black
Connection A
1 x HDMI 2.0 Digital Audio/Video - Male
Device Supported
Audio/Video Device, Notebook, TV, Projector, Monitor, Home Theater System, Chromebook, MacBook, HDTV, Blu-ray Player, Tablet

Description

Active HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.