Zoro Homepage

Display Cable

  • Mfr # P568-45M-FBR

  • Zoro # G616146106


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Fiber Optic
Environmentally Friendly
Yes
Cable Length
148 ft
Features
EMI/RF Protection, Active, HDCP 2.0, Consumer Electronics Control (CEC), Flexible, Extended Display Identification Data (EDID)
Connection A
1 x HDMI 2.0 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-45M-FBR
Zoro #
G616146106
UPC #
037332236869
Country of Origin
China

Dimensions

Cable Length
148 ft

Details

Item
A/V Cable
Cable Type
Fiber Optic
Environmentally Friendly
Yes
Features
EMI/RF Protection, Active, HDCP 2.0, Consumer Electronics Control (CEC), Flexible, Extended Display Identification Data (EDID)
Connection A
1 x HDMI 2.0 Digital Audio/Video - Male
Connection B
1 x HDMI 2.0 Digital Audio/Video - Male
Device Supported
Monitor, Chromebook, Audio/Video Device, TV, Projector, Notebook, MacBook, Blu-ray Player, Tablet, Home Theater System, HDTV
Maximum Resolution
3840 x 2160
Color
Black

Description

Active HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.