
Display Cable
Mfr # P568-60M-FBR
Zoro # G416146085
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Maximum Resolution
3840 x 2160
Connection A
1 x HDMI 2.0 Digital Audio/Video - Male
Device Supported
MacBook, Audio/Video Device, Home Theater System, Notebook, Projector, TV, Blu-ray Player, Tablet, Chromebook, Monitor, HDTV
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568-60M-FBR
Zoro #
G416146085
UPC #
037332238726
Country of Origin
Viet Nam
Dimensions
Cable Length
197 ft
Details
Item
A/V Cable
Environmentally Friendly
Yes
Maximum Resolution
3840 x 2160
Connection A
1 x HDMI 2.0 Digital Audio/Video - Male
Device Supported
MacBook, Audio/Video Device, Home Theater System, Notebook, Projector, TV, Blu-ray Player, Tablet, Chromebook, Monitor, HDTV
Color
Black
Features
HDCP 2.0,-EMI/RF Protection, Active, Flexible, Consumer Electronics Control (CEC), Extended Display Identification Data (EDID)
Cable Type
Fiber Optic
Connection B
1 x HDMI 2.0 Digital Audio/Video - Male
Description
Active HDMI Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.