Zoro Homepage

Display Cable

  • Mfr # P568AB-006

  • Zoro # G116146095


product price: $8.59
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Wire Gauge
30 AWG
Features
Stress Resistant, HDCP 1.3, Molded, Strain Relief, Flexible, Antibacterial Material, Noise Reducing, EMI/RF Protection, Break Resistant, Plug & Play, Crack Resistant
Connection A
1 x HDMI 1.3 Digital Audio/Video - Male
Connection B
1 x HDMI 1.3 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568AB-006
Zoro #
G116146095
UPC #
037332261113
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Item
A/V Cable
Jacket Material
Polyvinyl Chloride (PVC)
Wire Gauge
30 AWG
Features
Stress Resistant, HDCP 1.3, Molded, Strain Relief, Flexible, Antibacterial Material, Noise Reducing, EMI/RF Protection, Break Resistant, Plug & Play, Crack Resistant
Connection A
1 x HDMI 1.3 Digital Audio/Video - Male
Connection B
1 x HDMI 1.3 Digital Audio/Video - Male
Maximum Resolution
4096 x 2160
Shielding
Yes
Color
Black
Connector Plating
Gold
Environmentally Friendly
Yes
Device Supported
Home Theater System, Notebook, Gaming Computer, Apple TV, Blu-ray Player, MacBook, Tablet, PC, Projector, Audio/Video Device, Audio/Video Box, HDTV, Satellite TV, Gaming Console, Digital Signage Player, Network Media Player, Chromebook, Monitor
Cable Type
HDMI

Description

HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.