
Display Cable
Mfr # P568F-20M-8K6
Zoro # G216146070
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Data Transfer Rate
48-Gbit/s
Device Supported
Projector, TV, Gaming Console, Satellite TV, HDTV, Tablet, Blu-ray Player, Monitor, Home Theater System, TV Box, Audio/Video Box, Video Surveillance System, Audio/Video Device, Receiver, Security Camera, PC, Notebook
Connection A
1 x HDMI 2.1 Digital Audio/Video - Male
Maximum Resolution
7680 x 4320
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P568F-20M-8K6
Zoro #
G216146070
UPC #
037332260956
Country of Origin
China
Dimensions
Cable Length
65.62 ft
Details
Item
A/V Cable
Data Transfer Rate
48-Gbit/s
Device Supported
Projector, TV, Gaming Console, Satellite TV, HDTV, Tablet, Blu-ray Player, Monitor, Home Theater System, TV Box, Audio/Video Box, Video Surveillance System, Audio/Video Device, Receiver, Security Camera, PC, Notebook
Connection A
1 x HDMI 2.1 Digital Audio/Video - Male
Maximum Resolution
7680 x 4320
Connector Plating
Gold
Features
HDCP 2.3, Auto Low Latency Mode (ALLM), Active, AOC Technology, Quick Media Switching (QMS), Flexible, Quick Frame Transport (QFT), Ferrite Bead, Variable Refresh Rate (VRR), HDR Support, Stranded, Corrosion Resistant, Enhanced Audio Return Channel (eARC), EMI/RF Protection
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connection B
1 x HDMI 2.1 Digital Audio/Video - Male
Jacket Type
CMP, Plenum
Color
Black
Shielding
Yes
Cable Type
Fiber Optic
Description
Active HDMI Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.