Zoro Homepage

Display Cable

  • Mfr # P568F-25M-8K6

  • Zoro # G316146079


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Cable Type
Fiber Optic
Connector Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Features
EMI/RF Protection, Active, AOC Technology, HDCP 2.3, Enhanced Audio Return Channel (eARC), HDR Support, Variable Refresh Rate (VRR), Quick Media Switching (QMS), Quick Frame Transport (QFT), Corrosion Resistant, Stranded, Ferrite Bead, Auto Low Latency Mode (ALLM), Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568F-25M-8K6
Zoro #
G316146079
UPC #
037332260963
Country of Origin
China

Dimensions

Cable Length
82.02 ft

Details

Item
A/V Cable
Environmentally Friendly
Yes
Cable Type
Fiber Optic
Connector Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Features
EMI/RF Protection, Active, AOC Technology, HDCP 2.3, Enhanced Audio Return Channel (eARC), HDR Support, Variable Refresh Rate (VRR), Quick Media Switching (QMS), Quick Frame Transport (QFT), Corrosion Resistant, Stranded, Ferrite Bead, Auto Low Latency Mode (ALLM), Flexible
Data Transfer Rate
48-Gbit/s
Shielding
Yes
Connection A
1 x HDMI 2.1 Digital Audio/Video - Male
Device Supported
Projector, Satellite TV, TV Box, HDTV, Security Camera, Blu-ray Player, Notebook, Audio/Video Box, Audio/Video Device, Tablet, Home Theater System, TV, PC, Receiver, Monitor, Gaming Console, Video Surveillance System
Maximum Resolution
7680 x 4320
Connection B
1 x HDMI 2.1 Digital Audio/Video - Male
Jacket Type
Plenum, CMP
Color
Black

Description

Active HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.