Zoro Homepage

Display Cable

  • Mfr # P568F-30M-8K6

  • Zoro # G916146097


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Connection A
1 x HDMI 2.1 Digital Audio/Video - Male
Features
AOC Technology, HDR Support, Enhanced Audio Return Channel (eARC), HDCP 2.3, Variable Refresh Rate (VRR), Quick Media Switching (QMS), Active, Corrosion Resistant, Auto Low Latency Mode (ALLM), Flexible, EMI/RF Protection, Quick Frame Transport (QFT), Ferrite Bead, Stranded
Device Supported
Blu-ray Player, Projector, Receiver, Audio/Video Box, PC, Security Camera, TV Box, TV, Home Theater System, Audio/Video Device, HDTV, Video Surveillance System, Gaming Console, Satellite TV, Monitor, Tablet, Notebook
Cable Type
Fiber Optic
Cable Length
98.43 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568F-30M-8K6
Zoro #
G916146097
UPC #
037332260970
Country of Origin
China

Dimensions

Cable Length
98.43 ft

Details

Item
A/V Cable
Connection A
1 x HDMI 2.1 Digital Audio/Video - Male
Features
AOC Technology, HDR Support, Enhanced Audio Return Channel (eARC), HDCP 2.3, Variable Refresh Rate (VRR), Quick Media Switching (QMS), Active, Corrosion Resistant, Auto Low Latency Mode (ALLM), Flexible, EMI/RF Protection, Quick Frame Transport (QFT), Ferrite Bead, Stranded
Device Supported
Blu-ray Player, Projector, Receiver, Audio/Video Box, PC, Security Camera, TV Box, TV, Home Theater System, Audio/Video Device, HDTV, Video Surveillance System, Gaming Console, Satellite TV, Monitor, Tablet, Notebook
Cable Type
Fiber Optic
Environmentally Friendly
Yes
Connection B
1 x HDMI 2.1 Digital Audio/Video - Male
Connector Plating
Gold
Shielding
Yes
Maximum Resolution
7680 x 4320
Jacket Type
Plenum, CMP
Data Transfer Rate
48-Gbit/s

Description

Active HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.