
Display Cable
Mfr # P568FA-10M
Zoro # G916146127
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Data Transfer Rate
18-Gbit/s
Jacket Type
Armored
Features
Abrasion Resistant, Tensile Strength, Crush Resistant, Heat Resistant, EMI/RF Protection, UV Protected, HDR Support, Active, Cut Resistant, HDCP 2.2, Stranded, Bendable, AOC Technology, Flexible
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568FA-10M
Zoro #
G916146127
UPC #
037332261007
Country of Origin
China
Dimensions
Cable Length
32.81 ft
Details
Item
A/V Cable
Environmentally Friendly
Yes
Data Transfer Rate
18-Gbit/s
Jacket Type
Armored
Features
Abrasion Resistant, Tensile Strength, Crush Resistant, Heat Resistant, EMI/RF Protection, UV Protected, HDR Support, Active, Cut Resistant, HDCP 2.2, Stranded, Bendable, AOC Technology, Flexible
Connector Plating
Gold
Cable Type
Fiber Optic
Device Supported
Monitor, Video Surveillance System, HDTV, Home Theater System, Tablet, Receiver, Notebook, Projector, Audio/Video Device, Media Server, Blu-ray Player, Gaming Console, Security Camera
Connection B
1 x HDMI 2.0 Digital Audio/Video - Male
Jacket Material
Thermoplastic Polyurethane (TPU)
Connection A
1 x HDMI 2.0 Digital Audio/Video - Male
Maximum Resolution
3840 x 2160
Description
Active HDMI Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.