Zoro Homepage

Display Cable

  • Mfr # P568FA-20M

  • Zoro # G516146053


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Jacket Material
Thermoplastic Polyurethane (TPU)
Jacket Type
Armored
Data Transfer Rate
18-Gbit/s
Device Supported
Projector, Blu-ray Player, Monitor, Audio/Video Device, Video Surveillance System, Home Theater System, Security Camera, Media Server, Notebook, HDTV, Gaming Console, Receiver, Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568FA-20M
Zoro #
G516146053
UPC #
037332261014
Country of Origin
China

Dimensions

Cable Length
65.62 ft

Details

Item
A/V Cable
Environmentally Friendly
Yes
Jacket Material
Thermoplastic Polyurethane (TPU)
Jacket Type
Armored
Data Transfer Rate
18-Gbit/s
Device Supported
Projector, Blu-ray Player, Monitor, Audio/Video Device, Video Surveillance System, Home Theater System, Security Camera, Media Server, Notebook, HDTV, Gaming Console, Receiver, Tablet
Features
Tensile Strength, Abrasion Resistant, Flexible, AOC Technology, HDCP 2.2,-EMI/RF Protection, Bendable, Cut Resistant, HDR Support, Crush Resistant, UV Protected, Active, Stranded, Heat Resistant
Connection B
1 x HDMI 2.0 Digital Audio/Video - Male
Connection A
1 x HDMI 2.0 Digital Audio/Video - Male
Cable Type
Fiber Optic
Maximum Resolution
3840 x 2160
Connector Plating
Gold

Description

Active HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.