
Display Cable
Mfr # P568FA-30M-W
Zoro # G516146060
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Connector Plating
Gold
Connection B
1 x HDMI 2.0 Digital Audio/Video - Male
Maximum Resolution
3840 x 2160
Cable Length
98.43 ft
Jacket Type
Armored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568FA-30M-W
Zoro #
G516146060
UPC #
037332260994
Country of Origin
China
Dimensions
Cable Length
98.43 ft
Details
Item
A/V Cable
Connector Plating
Gold
Connection B
1 x HDMI 2.0 Digital Audio/Video - Male
Maximum Resolution
3840 x 2160
Jacket Type
Armored
Color
Black
Data Transfer Rate
18-Gbit/s
Cable Type
Fiber Optic
Device Supported
Projector, Media Server, Receiver, Gaming Console, Blu-ray Player, Home Theater System, Tablet, Security Camera, HDTV, Video Surveillance System, Notebook, Monitor, Audio/Video Device
Environmentally Friendly
Yes
Connection A
1 x HDMI 2.0 Digital Audio/Video - Male
Features
Crush Resistant, UV Protected, Stranded, Heat Resistant, Active, Cut Resistant, Removable Hood, HDCP 2.2, Tensile Strength, AOC Technology, Water Resistant, EMI/RF Protection, Moisture Resistant, Dust Resistant, Flexible, HDR Support, Bendable, Damage Resistant, Molded, Abrasion Resistant
Jacket Material
Thermoplastic Polyurethane (TPU)
Description
Active HDMI Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.