Zoro Homepage

Display Cable

  • Mfr # P568FA-50M-W

  • Zoro # G116146088


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Video Surveillance System, HDTV, Home Theater System, Projector, Audio/Video Device, Security Camera, Media Server, Notebook, Blu-ray Player, Receiver, Gaming Console, Monitor, Tablet
Environmentally Friendly
Yes
Cable Type
Fiber Optic
Connector Plating
Gold
Connection B
1 x HDMI 2.0 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568FA-50M-W
Zoro #
G116146088
UPC #
037332260987
Country of Origin
China

Dimensions

Cable Length
164.04 ft

Details

Item
A/V Cable
Device Supported
Video Surveillance System, HDTV, Home Theater System, Projector, Audio/Video Device, Security Camera, Media Server, Notebook, Blu-ray Player, Receiver, Gaming Console, Monitor, Tablet
Environmentally Friendly
Yes
Cable Type
Fiber Optic
Connector Plating
Gold
Connection B
1 x HDMI 2.0 Digital Audio/Video - Male
Connection A
1 x HDMI 2.0 Digital Audio/Video - Male
Maximum Resolution
3840 x 2160
Jacket Material
Thermoplastic Polyurethane (TPU)
Jacket Type
Armored
Data Transfer Rate
18-Gbit/s
Color
Black
Features
Flexible, HDR Support, Damage Resistant, UV Protected, Removable Hood, Water Resistant, Abrasion Resistant, AOC Technology, Moisture Resistant, Cut Resistant, Active, Crush Resistant, EMI/RF Protection, Tensile Strength, HDCP 2.2, Bendable, Molded, Heat Resistant, Stranded, Dust Resistant

Description

Active HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.