Zoro Homepage

Display Cable

  • Mfr # P568FA-70M-WR

  • Zoro # G116146101


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Jacket Type
Armored
Jacket Material
Thermoplastic Polyurethane (TPU)
Environmentally Friendly
Yes
Features
Moisture Resistant, Crush Resistant, Damage Resistant, AOC Technology, HDR Support, Molded, Water Resistant, Stranded, Dust Resistant, EMI/RF Protection, Removable Hood, Abrasion Resistant, HDCP 2.2, Cut Resistant, Flexible
Cable Length
229.66 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568FA-70M-WR
Zoro #
G116146101
UPC #
037332261489
Country of Origin
China

Dimensions

Cable Length
229.66 ft

Details

Item
A/V Cable
Jacket Type
Armored
Jacket Material
Thermoplastic Polyurethane (TPU)
Environmentally Friendly
Yes
Features
Moisture Resistant, Crush Resistant, Damage Resistant, AOC Technology, HDR Support, Molded, Water Resistant, Stranded, Dust Resistant, EMI/RF Protection, Removable Hood, Abrasion Resistant, HDCP 2.2, Cut Resistant, Flexible
Connection B
1 x HDMI 2.0 Digital Audio/Video - Male
Cable Type
Fiber Optic
Connection A
1 x HDMI 2.0 Digital Audio/Video - Male
Data Transfer Rate
18-Gbit/s
Color
Black
Maximum Resolution
3840 x 2160
Connector Plating
Gold
Device Supported
Media Server, HDTV, Notebook, Receiver, Security Camera, Video Surveillance System, Projector, Blu-ray Player, Home Theater System, Audio/Video Device, Tablet, Monitor, Gaming Console

Description

Active HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.