Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Cable

  • Mfr # P568FM-10M-8K6

  • Zoro # G516146046


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Connector Gender on First End
Male
Wire Gauge
30/28/24 AWG
Maximum Resolution
7680 x 4320
Cable Length
32.81 ft
Connection B
1 x Micro HDMI 2.1 (Type D) Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568FM-10M-8K6
Zoro #
G516146046
UPC #
037332284488
Country of Origin
Viet Nam

Dimensions

Cable Length
32.81 ft

Details

Item
A/V Cable
Connector Gender on First End
Male
Wire Gauge
30/28/24 AWG
Maximum Resolution
7680 x 4320
Connection B
1 x Micro HDMI 2.1 (Type D) Digital Audio/Video - Male
Jacket Type
VW-1
Shielding
Yes
Features
Quick Media Switching (QMS), DTS-HD Master Audio, Corrosion Resistant, Noise Protection, Auto Low Latency Mode (ALLM), Consumer Electronics Control (CEC), HDR Support, Extended Display Identification Data (EDID), EMI/RF Protection, AOC Technology, HDCP 2.3, Quick Frame Transport (QFT), Enhanced Audio Return Channel (eARC), Double Shielded, Detachable Connector, HDCP 2.2, Active, HDCP 1.4, Flexible, Variable Refresh Rate (VRR)
Connector Plating
Gold
Color
Black
Product Material
PVC
Data Transfer Rate
48-Gbit/s
Device Supported
Monitor, Satellite Box, Notebook, Home Theater System, HDTV, Tablet, Gaming Console, Cable Extender, Blu-ray Player, Display, Cable Box, Speaker, Audio/Video Device, Projector, PC, Digital Signage, TV Box
Connector Gender on Second End
Male
Connection A
1 x HDMI 2.1 Digital Audio/Video - Male
Jacket Material
Polyvinyl Chloride (PVC)
Compatibility
B127A-1A1-BHBH (Tripp Lite series Extender Kit), B127A-2A1-FHFH (Tripp Lite series Extender Kit)
Package Contents
P568FM-10M-8K6 HDMI Fiber Active Optical Cable, M/M, Black, 10 m (33 ft.), HDMI 2.1 Type A (Detachable Connector)

Description

Active HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.