Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Cable

  • Mfr # P568FM-20M-8K6

  • Zoro # G916146080


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Package Contents
P568FM-20M-8K6 HDMI Fiber Active Optical Cable, M/M, Black, 20 m (66 ft.), HDMI 2.1 Type A (Detachable Connector)
Data Transfer Rate
48-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Connection A
1 x HDMI 2.1 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568FM-20M-8K6
Zoro #
G916146080
UPC #
037332284495
Country of Origin
Viet Nam

Dimensions

Cable Length
65.62 ft

Details

Item
Display Cable
Shielding
Yes
Package Contents
P568FM-20M-8K6 HDMI Fiber Active Optical Cable, M/M, Black, 20 m (66 ft.), HDMI 2.1 Type A (Detachable Connector)
Data Transfer Rate
48-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Connection A
1 x HDMI 2.1 Digital Audio/Video - Male
Features
Quick Frame Transport (QFT), EMI/RF Protection, Auto Low Latency Mode (ALLM), HDCP 2.3, DTS-HD Master Audio, HDCP 1.4, Variable Refresh Rate (VRR), Noise Protection, Quick Media Switching (QMS), HDR Support, AOC Technology, Enhanced Audio Return Channel (eARC), HDCP 2.2, Consumer Electronics Control (CEC), Flexible, Active, Double Shielded, Corrosion Resistant, Extended Display Identification Data (EDID), Detachable Connector
Connector Gender on First End
Male
Connection B
1 x Micro HDMI 2.1 (Type D) Digital Audio/Video - Male
Maximum Resolution
7680 x 4320
Product Material
PVC
Jacket Type
VW-1, CMP
Cable Type
Fiber Optic
Compatibility
B127A-1A1-BHBH (Tripp Lite series Extender Kit), B127A-2A1-FHFH (Tripp Lite series Extender Kit)
Device Supported
Satellite Box, PC, Display, Audio/Video Device, Blu-ray Player, Monitor, Digital Signage, Cable Extender, Tablet, Notebook, TV Box, HDTV, Projector, Speaker, Home Theater System, Gaming Console, Cable Box
Connector Gender on Second End
Male
Wire Gauge
30/28/25 AWG

Description

Active HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.