
Display Cable
Mfr # P568FM-40M-8K6
Zoro # G316146055
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Connector Gender on Second End
Male
Cable Length
131.23 ft
Color
Black
Connection A
1 x HDMI 2.1 Digital Audio/Video - Male
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P568FM-40M-8K6
Zoro #
G316146055
UPC #
037332284518
Country of Origin
Viet Nam
Dimensions
Cable Length
131.23 ft
Details
Item
A/V Cable
Connector Gender on Second End
Male
Color
Black
Connection A
1 x HDMI 2.1 Digital Audio/Video - Male
Connector Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Shielding
Yes
Connector Gender on First End
Male
Compatibility
B127A-1A1-BHBH (Tripp Lite series Extender Kit), B127A-2A1-FHFH (Tripp Lite series Extender Kit)
Connection B
1 x Micro HDMI 2.1 (Type D) Digital Audio/Video - Male
Product Material
PVC
Wire Gauge
30/28/27 AWG
Features
Package Contents
P568FM-40M-8K6 HDMI Fiber Active Optical Cable, M/M, Black, 40 m (131 ft.), HDMI 2.1 Type A (Detachable Connector)
Maximum Resolution
7680 x 4320
Jacket Type
VW-1, CMP
Device Supported
Speaker, Cable Box, Home Theater System, Monitor, TV Box, Audio/Video Device, Satellite Box, Projector, Digital Signage, HDTV, Blu-ray Player, Gaming Console, Cable Extender, Tablet, Display, Notebook, PC
Data Transfer Rate
48-Gbit/s
Description
Active HDMI Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.