Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Cable

  • Mfr # P568FMM-10M-8K6

  • Zoro # G916146103


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Connector Gender on Second End
Male
Connector Plating
Gold
Jacket Type
VW-1
Jacket Material
Polyvinyl Chloride (PVC)
Wire Gauge
30/28/24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P568FMM-10M-8K6
Zoro #
G916146103
UPC #
037332289063
Country of Origin
China

Dimensions

Width (In.)
9.3 in
Cable Length
32.81 ft
Height (In.)
1.5 in

Details

Item
A/V Cable
Connector Gender on Second End
Male
Connector Plating
Gold
Jacket Type
VW-1
Jacket Material
Polyvinyl Chloride (PVC)
Wire Gauge
30/28/24 AWG
Connection A
1 x Micro HDMI Type D Digital Audio/Video - Male, 1 x HDMI 2.1 Type A Digital Audio/Video - Male
Connection B
1 x Micro HDMI Type D Digital Audio/Video - Male, 1 x HDMI 2.1 Type A Digital Audio/Video - Male
Product Material
PVC
Maximum Resolution
4096 x 2160, 5120 x 2880, 2560 x 1600, 1920 x 1080, 7680 x 4320, 1280 x 720, 1920 x 1200, 3840 x 2160
Color
Black
Connector Color
Gray
Conductor Material
Zinc Alloy
Features
Enhanced Audio Return Channel (eARC), Dynamic HDR Support, Corrosion Resistant, Detachable Connector, Quick Frame Transport (QFT), Quick Media Switching (QMS), Active, HDCP 2.2, Stereoscopic 3D Support, AOC Technology, EMI/RF Protection, HDR Support, Consumer Electronics Control (CEC), Variable Refresh Rate (VRR), Double Shielded, Flexible, Extended Display Identification Data (EDID), HDCP 2.3, HDCP 1.4, Auto Low Latency Mode (ALLM)
Device Supported
Audio/Video Device, Digital Signage, HDTV, Satellite TV, Gaming Console, Notebook, PC, Projector, HDTV Set-top Boxes, Home Theater System, Blu-ray Player
Data Transfer Rate
48-Gbit/s
Cable Type
Fiber Optic
Shielding
Yes
Connector Gender on First End
Male

Description

Active HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.