
Display Cable
Mfr # P568FMM-40M-8K6
Zoro # G116146132
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Zinc Alloy
Features
Connection A
1 x HDMI 2.1 Type A Digital Audio/Video - Male, 1 x Micro HDMI Type D Digital Audio/Video - Male
Connector Color
Gray
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568FMM-40M-8K6
Zoro #
G116146132
UPC #
037332289094
Country of Origin
China
Dimensions
Height (In.)
1.5 in
Width (In.)
9.3 in
Cable Length
131.23 ft
Details
Item
A/V Cable
Conductor Material
Zinc Alloy
Features
Connection A
1 x HDMI 2.1 Type A Digital Audio/Video - Male, 1 x Micro HDMI Type D Digital Audio/Video - Male
Connector Color
Gray
Cable Type
Fiber Optic
Connection B
1 x HDMI 2.1 Type A Digital Audio/Video - Male, 1 x Micro HDMI Type D Digital Audio/Video - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Rate
48-Gbit/s
Connector Gender on Second End
Male
Device Supported
Gaming Console, Blu-ray Player, Home Theater System, HDTV Set-top Boxes, Digital Signage, Audio/Video Device, Satellite TV, Projector, HDTV, Notebook, PC
Product Material
PVC
Wire Gauge
30/28/24 AWG
Connector Plating
Gold
Connector Gender on First End
Male
Maximum Resolution
4096 x 2160, 2560 x 1600, 1280 x 720, 7680 x 4320, 1920 x 1200, 1920 x 1080, 3840 x 2160, 5120 x 2880
Shielding
Yes
Jacket Type
VW-1
Description
Active HDMI Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.