Zoro Homepage

Display Cable

  • Mfr # P569-003-SLIM-W

  • Zoro # G416146061


product price: $9.89
/ea

Key Features

Connector Plating
Gold
Compatibility
Apple TV Box
Device Supported
Audio/Video Device, TV Box, Apple TV, Monitor, Gaming Console, Digital Signage Display, Patch Panel, Receiver, Blu-ray Player, Notebook, Projector, HDTV, PC, Home Theater System, Tablet
Connector Gender on First End
Male
Features
Crack Resistant, Break Resistant, Strain Relief, HDCP 1.4, Rugged, Extended Display Identification Data (EDID), Passive, EMI/RF Protection, 4K UHD, Plug & Play, Corrosion Resistant, Noise Protection, Flexible, Braided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P569-003-SLIM-W
Zoro #
G416146061
UPC #
037332290427
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

Item
A/V Cable
Connector Plating
Gold
Compatibility
Apple TV Box
Device Supported
Audio/Video Device, TV Box, Apple TV, Monitor, Gaming Console, Digital Signage Display, Patch Panel, Receiver, Blu-ray Player, Notebook, Projector, HDTV, PC, Home Theater System, Tablet
Connector Gender on First End
Male
Features
Crack Resistant, Break Resistant, Strain Relief, HDCP 1.4, Rugged, Extended Display Identification Data (EDID), Passive, EMI/RF Protection, 4K UHD, Plug & Play, Corrosion Resistant, Noise Protection, Flexible, Braided
Jacket Type
VW-1
Product Line
Slim
Maximum Resolution
4096 x 2160
Shielding
Yes
Connection B
1 x HDMI Digital Audio/Video - Male
Wire Gauge
36 AWG
Connection A
1 x HDMI Digital Audio/Video - Male
Color
White
Product Material
PVC
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
HDMI
Shielding Material
Braided Foil
Connector Gender on Second End
Male

Description

HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.