Zoro Homepage

Display Cable

  • Mfr # P569-010-MF-ACT

  • Zoro # G016146133


product price: $64.19
/ea

Key Features

Maximum Resolution
3840 x 2160
Connector Plating
Gold
Connection B
HDMI Digital Audio/Video - Female
Product Material
PVC
Wire Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P569-010-MF-ACT
Zoro #
G016146133
UPC #
037332279637
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
10 ft

Details

Item
A/V Cable
Maximum Resolution
3840 x 2160
Connector Plating
Gold
Connection B
HDMI Digital Audio/Video - Female
Product Material
PVC
Wire Gauge
28 AWG
Jacket Color
Black
Connection A
1 x USB Type A - Male, 1 x HDMI Digital Audio/Video - Male
Device Supported
TV, Display, Audio/Video Device, Projector, Media Server, Monitor, Cable Box, Receiver, HDTV
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connector Color
Gray
Jacket Type
VW-1
Connector Gender on First End
Male
Cable Type
HDMI/USB
Connector Gender on Second End
Female
Color
Gray, Black
Features
Flexible, Active, Plug & Play, Extended Display Identification Data (EDID), HDR Support, HDCP 2.2, Audio Return Channel (ARC), HDCP 1.4
Cable Characteristic
Extension Cable

Description

HDMI Extension Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.