
Display Cable
Mfr # P569-010-SLIM
Zoro # G016145938
product price: $18.59
/eaKey Features
Shielding Material
Braided Foil
Connector Gender on Second End
Male
Maximum Resolution
4096 x 2160
Jacket Material
Polyvinyl Chloride (PVC)
Compatibility
Apple TV Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P569-010-SLIM
Zoro #
G016145938
UPC #
037332290458
Country of Origin
Viet Nam
Dimensions
Cable Length
10 ft
Details
Item
A/V Cable
Shielding Material
Braided Foil
Connector Gender on Second End
Male
Maximum Resolution
4096 x 2160
Jacket Material
Polyvinyl Chloride (PVC)
Compatibility
Apple TV Box
Shielding
Yes
Wire Gauge
36 AWG
Cable Type
HDMI
Jacket Type
VW-1
Connection B
HDMI Digital Audio/Video - Male
Connector Plating
Gold
Features
Noise Protection, Braided, Rugged, 4K UHD, EMI/RF Protection, Passive, Crack Resistant, Strain Relief, Extended Display Identification Data (EDID), Corrosion Resistant, Plug & Play, Break Resistant, HDCP 1.4, Flexible
Product Line
Slim
Product Material
PVC
Connector Gender on First End
Male
Connection A
1 x HDMI Digital Audio/Video - Male
Device Supported
Apple TV, Patch Panel, TV Box, Tablet, PC, Projector, Digital Signage Display, Receiver, Gaming Console, Notebook, Monitor, Home Theater System, Blu-ray Player, Audio/Video Device, HDTV
Description
HDMI Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.