
Display Cable
Mfr # P569-015-MF-ACT
Zoro # G116146057
product price: $62.29
/eaKey Features
Features
Flexible, Audio Return Channel (ARC), Extended Display Identification Data (EDID), Active, Plug & Play, HDCP 2.2, HDR Support, HDCP 1.4
Device Supported
TV, Monitor, Cable Box, Audio/Video Device, Projector, HDTV
Cable Characteristic
Extension Cable
Connection A
1 x USB Type A - Male, 1 x HDMI Digital Audio/Video - Male
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P569-015-MF-ACT
Zoro #
G116146057
UPC #
037332279644
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
15 ft
Details
Item
A/V Cable
Features
Flexible, Audio Return Channel (ARC), Extended Display Identification Data (EDID), Active, Plug & Play, HDCP 2.2, HDR Support, HDCP 1.4
Device Supported
TV, Monitor, Cable Box, Audio/Video Device, Projector, HDTV
Cable Characteristic
Extension Cable
Connection A
1 x USB Type A - Male, 1 x HDMI Digital Audio/Video - Male
Connector Plating
Gold
Wire Gauge
28 AWG
Product Material
PVC
Connector Color
Gray
Jacket Material
Polyvinyl Chloride (PVC)
Connection B
1 x HDMI Digital Audio/Video - Female
Connector Gender on First End
Male
Maximum Resolution
3840 x 2160
Cable Type
HDMI/USB
Connector Gender on Second End
Female
Jacket Type
VW-1
Color
Black, Gray
Description
HDMI Extension Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.