Zoro Homepage

Display Cable

  • Mfr # P569-020-MF-ACT

  • Zoro # G416145965


product price: $65.19
/ea

Key Features

Jacket Type
VW-1
Connector Color
Gray
Connector Gender on Second End
Female
Product Material
PVC
Connection A
1 x HDMI Digital Audio/Video - Male, 1 x USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P569-020-MF-ACT
Zoro #
G416145965
UPC #
037332279415
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
20 ft

Details

Item
A/V Cable
Jacket Type
VW-1
Connector Color
Gray
Connector Gender on Second End
Female
Product Material
PVC
Connection A
1 x HDMI Digital Audio/Video - Male, 1 x USB Type A - Male
Connector Plating
Gold
Connection B
1 x HDMI Digital Audio/Video - Female
Cable Type
HDMI/USB
Maximum Resolution
3840 x 2160
Connector Gender on First End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Projector, HDTV, Audio/Video Device, Media Server, PC, Monitor
Features
HDCP 2.2, Repeater, HDR Support, Plug & Play, Active, Bendable, Audio Return Channel (ARC), Extended Display Identification Data (EDID), HDCP 1.4
Cable Characteristic
Extension Cable
Color
Gray, Black
Wire Gauge
28 AWG

Description

HDMI Extension Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.