Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Extender Recvr, VGA, 3.5mm, Cat5e/6

  • Mfr # B132-100A-WP-1

  • Zoro # G3731305


product price: $69.19
/ea

Key Features

Connector Type - Patch Cord
RJ45 (Female); HD15 (Female); 3.5MM (Female)
Standards
TAA/GSA
Jacket Color
White
Cable Type
3.5mm Stereo, Cat5e/6, VGA
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B132-100A-WP-1
Zoro #
G3731305
UPC #
037332160096
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5 in
Length (Straight Wireway)
4.5 in
Overall Width
2 3/4 in
Overall Height
4 1/2 in
Receiver Width
2.75 in
Receiver Height
4.50 in
Receiver Depth
1 in
Overall Depth
1 1/2 in
Manufacturer Warranty Length
1 yr
AC Power Adapter Cord Length (ft.)
4.5
Unit Dimensions (hwd / in.)
4.500 x 2.800 x 1.500

Details

Item
Video Extender Receiver
Connector Type - Patch Cord
RJ45 (Female); HD15 (Female); 3.5MM (Female)
Standards
TAA/GSA
Jacket Color
White
Cable Type
3.5mm Stereo, Cat5e/6, VGA
Material
Plastic
Color
White
Number of Ports
2
Includes
B132-100A-WP-1 TAA/GSA Compliant Wallplate Video ConsoleMini-ScrewdriverWallplate ScrewsExternal Power SupplyOwner's Manual
Connectivity Technology
Wired
Maximum Video Resolution
1920 x 1440
Product Type
Wall Plate
Network (RJ-45)
Yes
Form Factor
Wall Mountable
VGA Out
Yes
Number of VGA Outputs
1
Certifications & Standards
TAA/GSA
Media Type Supported
Twisted Pair
Product Name
B132-100A-WP-1 TAA/GSA Compliant Wallplate Video Console
TAA Compliant
Yes
Number of Network (RJ-45) Ports
1
Number of Input Devices Supported
1
Number of Output Devices Supported
1
Twisted Pair Cable Standard
Category 6
Product Color
White
Package Contents
B132-100A-WP-1 TAA/GSA Compliant Wallplate Video Console, Mini-Screwdriver, Wallplate Screws, External Power Supply, Owner's Manual
Maximum Operating Distance
1000 ft
Wallplate Type
Audio/Video
Compatible Cable Performance Category
6
Includes Mounting Hardware
Yes
NEMA Enclosure Rating
1
External Power Supply Certifications
FCC; PSE; TUV; UL; cUL
Max 1920 x 1080 (1080p) Range (ft)
500
Housing
Plastic
Storage Temperature Range
-4° to 158°F (-20° to 70°C)
Max 640 x 480 Range (ft)
1000
Max 480i Range (ft)
1000
Max 1280 x 720 (720p) Range (ft)
500
Max 1440 x 900 Range (ft)
500
RS-232 Serial Extension Support
No
Receiver/Transceiver Video Output
VGA
Side A - Connector 1
RJ45 (FEMALE)
Form Factor/Mounting Options
Wallplate
Side B - Connector 2
3.5MM (FEMALE)
Relative Humidity
10% to 90% RH, Non-Condensing
Side B - Connector 1
HD15 (FEMALE)
Audio Specification
Stereo Audio
3D Video Supported
No
LED Indicators
RJ45: Green (Connection), Orange (Data Transmission)
DC Barrel Plug
OD: 5.5 x 2.1 x 7.5mm, Positive Pin, Negative Sleeve
Max 1080P Range (ft)
500
Max Supported Video Resolution
1920 x 1440 @ 60Hz
Power Source Type
AC Adapter
AC Power Adapter Input Specs (V / Hz / A)
100-240V / 50/60Hz / 0.5A
Product Compliance
FCC (USA); Trade Agreements Act (TAA)
Recommended Cabling
Solid Wire Cat6 Cables (Tripp Lite's N202-Series)
Number of Displays
1
Receiver - Number of Video Outputs
1
IR Remote Extension Support
No
Technology
VGA/SVGA; Stereo Audio; Cat5/5e; Cat6
AC Power Adapter Plug(s)
NEMA 1-15P North America
Power Over Cable (PoC) Support
No
Audio Output
3.5mm
Maximum Signal Range Details
1000 ft @ 1024 x 768 (60Hz) 500 ft @ 1920 x 1440 (60Hz)
Power Source
Unit (Included)
EDID Compatible
Yes
Max 800 x 600 Range (ft)
1000
Max 1080i Range (ft)
500
AC Adapter
Input: 100-240V, 50/60Hz, 0.5A; Output: 5V, 2A, 5 ft.
Maximum Signal Range (ft)
1000
Package Includes
Extender remote (Receiver) wallplate;Mini-Screwdriver for EQ/Gain adjustment;Wallplate screws;External Power Supply with NEMA 1-15P Plug (Input: 100-240V, 50/60Hz, 0.5A; Output: 5V, 2A, 5 ft.);Owner's Manual
Operating Temperature Range
32° to 122°F (0° to 50°C)
Max 720P Range (ft)
500
Max 1920 x 1440 Range (ft)
500
AC Plug Type
NEMA 1-15P
Max 1600 x 1200 Range (ft)
500
Max 1024 x 768 Range (ft)
1000
AC Power Adapter Output Specs (V / A)
5V / 2A
Max 1920 x 1200 Range (ft)
500
Built-In Equalizer
Yes
Max 480P Range (ft)
1000
Base Unit Connectivity Technology
Wired
Environmentally Friendly
Yes

Description

Display Extender Receiver, Product Type Wall Plate, Wallplate Type Audio/Video, Color White, NEMA Enclosure Rating 1, Number of Ports 2, Compatible Cable Performance Category 6, Material Plastic, Includes 5 ft External Power Supply with NEMA 1-15P Plug, Mini-Screwdriver, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Overall Depth 1 1/2 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Standards cUL Listed, FCC, PSE, REACH, RoHS Compliant, TAA, TUV, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.