
DISPLAY MONITOR TV MOUNT DUAL
Mfr # DDR1732DAL
Zoro # G412085883
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
12.8 in
Width
22.1 in
Load Capacity
19.84 lb
Material
Aluminum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDR1732DAL
Zoro #
G412085883
UPC #
37332262509
Country of Origin
China
Dimensions
Height
12.8 in
Width
22.1 in
Depth
4.9 in
Max. Screen Size Supported
32 in
Maximum Screen Size Supported
32 in
Details
Item
Desk Mount
Color
Silver
Load Capacity
19.84 lb
Material
Aluminum, Steel
Includes
DDR1732DAL Dual-Display Flex-Arm Desktop Clamp, Mounting Hardware, Owner's Manual
Features
Adjustable Arm, Grommet, Dual Audio Jack, Durable, Adjustable Angle, Swivel, Cable Management, Rotate, Anti-glare, USB Port, Tilt, Sturdy
Green Environmental Attribute
Environmentally Friendly
Device Supported
Workstation, HDTV, TV, Monitor, Flat Panel Display
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
2
Rugged
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.