Zoro Homepage

Display Mount

  • Mfr # DMVWSC4570XUL

  • Zoro # G616099853


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Includes
Assembly and Mounting Fasteners, Display Mounting Fasteners, Mounting Hardware, Three-Position Combination Lock
Finish
Powder Coated
Overall Height
26 3/8 in
Standards
REACH, RoHS, UL 2442
Overall Width
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMVWSC4570XUL
Zoro #
G616099853
UPC #
037332240545
Country of Origin
China

Dimensions

Overall Height
26 3/8 in
Overall Width
11 1/4 in
Overall Depth
20 5/8 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
45 in
Compatible Diagonal Screen Size Maximum
70 in

Details

Includes
Assembly and Mounting Fasteners, Display Mounting Fasteners, Mounting Hardware, Three-Position Combination Lock
Finish
Powder Coated
Standards
REACH, RoHS, UL 2442
VESA Pattern
200x200, 200x300, 200x400, 300x200, 300x300, 300x400, 400x200, 400x300, 400x400, 500x200, 500x300, 500x400, 600x300, 600x400
Color
Black
Material
Steel
Features
Included Combination Lock Deters Display Theft, Multi-Directional Micro-Adjustments Provide Exact Alignment, Pop-Out Display Mount is Designed for Video Wall Installations, Pop-Out Feature Supports Convenient Cable Access and Screen Adjustments
Item
Pop-Out Monitor/TV Mount
Includes Mounting Hardware
Yes
Product Type
Monitor Mount
Overall Load Capacity
154 lb
Maximum Downward Tilt Angle
-2 Degrees
Resistance Properties
Scratch Resistant
Maximum Upward Tilt Angle
4 Degrees

Description

Pop-Out Monitor/TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 154 lb, Material Steel, Overall Width 11 1/4 in, Mounting Location Wall, Overall Height 26 3/8 in, Overall Depth 20 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 45 in, Compatible Diagonal Screen Size Maximum 70 in, Maximum Downward Tilt Angle -2 Degrees , Maximum Upward Tilt Angle 4 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.