Zoro Homepage

Display Mount

  • Mfr # DMWC3770M

  • Zoro # G916099843


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Width
25 1/4 in
Color
Black
VESA Pattern
100x100, 200x100, 200x200, 200x300, 200x400, 300x200, 300x300, 300x400, 400x200, 400x300, 400x400, 500x200, 500x300, 500x400, 600x300, 600x400
Features
Adjust the Display Angle for Comfortable Viewing, Corner Mount your Flat-Panel or Curved-Screen TV or Monitor, Rely on Durable All-Metal Construction with Convenient Cable Access, VESA Compliance Ensures Display Compatibility
Standards
REACH, RoHS, RoHS3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMWC3770M
Zoro #
G916099843
UPC #
037332240538
Country of Origin
China

Dimensions

Overall Width
25 1/4 in
Overall Depth
16 1/2 in
Overall Height
24 3/8 in
Compatible Diagonal Screen Size Maximum
70 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
37 in
Height
24.40 in
Maximum Screen Size Supported
70 in
Width
25.30 in
Depth
16.50 in

Details

Color
Black
VESA Pattern
100x100, 200x100, 200x200, 200x300, 200x400, 300x200, 300x300, 300x400, 400x200, 400x300, 400x400, 500x200, 500x300, 500x400, 600x300, 600x400
Features
Adjust the Display Angle for Comfortable Viewing, Corner Mount your Flat-Panel or Curved-Screen TV or Monitor, Rely on Durable All-Metal Construction with Convenient Cable Access, VESA Compliance Ensures Display Compatibility
Standards
REACH, RoHS, RoHS3
Finish
Powder Coated
Item
Wall Mount
Includes
Swivel/Tilt Corner Wall Mount for 37" to 70" TVs and Monitors - Flat/Curved, Mounting Fasteners, Wrench, Owner's Manual
Material
Metal, Steel
Maximum Upward Tilt Angle
5 Degrees
Overall Load Capacity
99 lb
Maximum Swivel Angle
90 Degrees
Product Type
Monitor/TV Articulating Arm
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
-8 Degrees
Number of Displays Supported
1
Device Supported
Flat Panel Display, Curved Screen Display
Mounting Pattern
600 x 400, 400 x 300, 400 x 200, 400 x 400, 300 x 300, 300 x 200, 200 x 200

Description

Monitor/TV Articulating Arm, Color Black, Finish Powder Coated, Overall Load Capacity 99 lb, Material Steel, Overall Width 25 1/4 in, Mounting Location Wall, Overall Height 24 3/8 in, Overall Depth 16 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 70 in, Maximum Downward Tilt Angle -8 Degrees , Maximum Swivel Angle 90 Degrees , Maximum Upward Tilt Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.