Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Mount

  • Mfr # DWF2670X

  • Zoro # G016099835


product price: $35.19
/ea

Key Features

Features
Durable, Leveling System, Quick Release Mechanism, Bubble Level, Adjustable, Heavy Duty, Spring Lock
Overall Height
16 1/2 in
Finish
Powder Coated
Color
Black
VESA Pattern
100x100, 100x150, 100x200, 200x100, 200x200, 200x400, 300x200, 300x300, 350x350, 400x200, 400x300, 400x400, 50x50, 75x75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWF2670X
Zoro #
G016099835
UPC #
037332266095
Country of Origin
China

Dimensions

Overall Height
16 1/2 in
Overall Depth
1 1/8 in
Overall Width
17 1/4 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
26 in
Compatible Diagonal Screen Size Maximum
70 in
Height
16.50 in
Maximum Screen Size Supported
70 in
Depth
1.10 in
Minimum Screen Size Supported
26 in
Width
17.24 in

Details

Item
Wall Mount
Features
Durable, Leveling System, Quick Release Mechanism, Bubble Level, Adjustable, Heavy Duty, Spring Lock
Finish
Powder Coated
Color
Black
VESA Pattern
100x100, 100x150, 100x200, 200x100, 200x200, 200x400, 300x200, 300x300, 350x350, 400x200, 400x300, 400x400, 50x50, 75x75
Material
Metal, Steel
Includes
DWF2670X Fixed TV Wall Mount, Mounting hardware, Owner's manual
Standards
REACH, RoHS, RoHS3
Resistance Properties
Scratch Resistant
Includes Mounting Hardware
Yes
Overall Load Capacity
165 lb
Product Type
Monitor/TV Mount
Mount Profile
Low Profile
Environmentally Friendly
Yes
Durability
Scratch Resistant
Device Supported
Flat Panel Display, Curved Screen Display, Home Theater, Monitor, HDTV, TV
Number of Displays Supported
1
Mounting Pattern
200 x 400, 200 x 200, 100 x 150, 150 x 100, 100 x 100, 400 x 400, 200 x 100, 300 x 200, 50 x 50, 300 x 300, 350 x 350, 150 x 150, 100 x 200, 400 x 200, 75 x 75, 400 x 300
VESA Mount Compatible
Yes

Description

Monitor/TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 165 lb, Material Steel, Overall Width 17 1/4 in, Mounting Location Wall, Overall Height 16 1/2 in, Overall Depth 1 1/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 26 in, Compatible Diagonal Screen Size Maximum 70 in, VESA Pattern 100x100, 100x150, 100x200, 200x100, 200x200, 200x400, 300x200, 300x300, 350x350, 400x200, 400x300, 400x400, 50x50, 75x75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.