
Display Mount
Mfr # DWM2355S
Zoro # G116099803
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Standards
CE (Europe), REACH, RoHS, RoHS3
Color
Black
VESA Pattern
100x100, 200x100, 200x200, 300x300, 400x200, 400x300, 400x400, 75x75
Material
Steel
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWM2355S
Zoro #
G116099803
UPC #
037332258779
Country of Origin
China
Dimensions
Overall Width
18 1/8 in
Overall Height
17 1/8 in
Overall Depth
17 7/8 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
23 in
Compatible Diagonal Screen Size Maximum
55 in
Details
Standards
CE (Europe), REACH, RoHS, RoHS3
Item
Monitor/TV Articulating Arm
Color
Black
VESA Pattern
100x100, 200x100, 200x200, 300x300, 400x200, 400x300, 400x400, 75x75
Material
Steel
Features
Finish
Soft Rubber
Includes
Maximum Swivel Angle
180 Degrees
Product Type
Monitor/TV Articulating Arm
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
-15 Degrees
Maximum Upward Tilt Angle
15 Degrees
Overall Load Capacity
51 lb
Description
Monitor/TV Articulating Arm, Color Black, Finish Soft Rubber, Overall Load Capacity 51 lb, Material Steel, Overall Width 18 1/8 in, Mounting Location Wall, Overall Height 17 1/8 in, Overall Depth 17 7/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 23 in, Compatible Diagonal Screen Size Maximum 55 in, Maximum Downward Tilt Angle -15 Degrees , Maximum Swivel Angle 180 Degrees , Maximum Upward Tilt Angle 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.