Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Mount

  • Mfr # DWM3780XOUT

  • Zoro # G216099864


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Includes
Mount Assembly, 2 x Adapter brackets, 2 x Hex wrenches, 2 x Cable ties, 4 x M5 x 14 screws, 4 x M6 x 14 screws, 4 x M6 x 30 screws, 4 x M8 x 30 screws, 4 x M8 x 50 screws, 4 x D6 washers, 4 x D8 washers, 8 x Small spacers, 8 x Large spacers, 6 x Tapping screws, 6 x Concrete anchors, 6 x Washers, Owner's Manual
Standards
REACH, RoHS, RoHS3
Material
Stainless Steel, Steel
VESA Pattern
200x200, 300x200, 400x200, 400x300, 400x400, 600x400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWM3780XOUT
Zoro #
G216099864
UPC #
037332258793
Country of Origin
China

Dimensions

Overall Width
26 in
Overall Height
20 1/8 in
Overall Depth
16 7/8 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
37 in
Compatible Diagonal Screen Size Maximum
80 in
Height
20.10 in
Width
26 in
Maximum Screen Size Supported
80 in
Depth
16.90 in

Details

Finish
Powder Coated
Includes
Mount Assembly, 2 x Adapter brackets, 2 x Hex wrenches, 2 x Cable ties, 4 x M5 x 14 screws, 4 x M6 x 14 screws, 4 x M6 x 30 screws, 4 x M8 x 30 screws, 4 x M8 x 50 screws, 4 x D6 washers, 4 x D8 washers, 8 x Small spacers, 8 x Large spacers, 6 x Tapping screws, 6 x Concrete anchors, 6 x Washers, Owner's Manual
Standards
REACH, RoHS, RoHS3
Material
Stainless Steel, Steel
VESA Pattern
200x200, 300x200, 400x200, 400x300, 400x400, 600x400
Features
Adjustable Viewing Angle, Swivel, Tilt, Ergonomic, Cable Clip, Leveling System, Full Motion, Articulating, Reduced Glare, Cable Management, Durable
Color
Black
Item
Wall Mount
Maximum Downward Tilt Angle
-20 Degrees
Maximum Swivel Angle
180 Degrees
Overall Load Capacity
110 lb
Resistance Properties
Weatherproof
Maximum Upward Tilt Angle
10 Degrees
Includes Mounting Hardware
Yes
Product Type
Monitor/TV Articulating Arm
Device Supported
Monitor, HDTV, Flat Panel Display
Durability
Weather Proof
Mounting Pattern
400 x 200, 200 x 200, 300 x 200, 400 x 300, 600 x 400, 400 x 400
Number of Displays Supported
1
Environmentally Friendly
Yes

Description

Monitor/TV Articulating Arm, Color Black, Finish Powder Coated, Overall Load Capacity 110 lb, Material Steel, Overall Width 26 in, Mounting Location Wall, Overall Height 20 1/8 in, Overall Depth 16 7/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 80 in, Maximum Downward Tilt Angle -20 Degrees , Maximum Swivel Angle 180 Degrees , Maximum Upward Tilt Angle 10 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.