Zoro Homepage

DISPLAY PORT TO HDMI CAT5/CAT6 EXTENDER/TRANSMITTER/RECEIVER TAA

  • Mfr # B150-1A1-HDMI

  • Zoro # G615223129


product price: $145.99
/ea
Free Shipping & Returns

Key Features

HDMI Out
Yes
Number of Output Devices Supported
1
Number of Input Devices Supported
1
Maximum Video Resolution
1920 x 1080
Package Contents
Transmitter Unit, Receiver Unit, (2) USB Micro-B Cables, 3-ft., Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B150-1A1-HDMI
Zoro #
G615223129
UPC #
37332190116
Country of Origin
Taiwan, Province of China

Details

HDMI Out
Yes
Number of Output Devices Supported
1
Number of Input Devices Supported
1
Maximum Video Resolution
1920 x 1080
Package Contents
Transmitter Unit, Receiver Unit, (2) USB Micro-B Cables, 3-ft., Owner's Manual
USB
Yes
Twisted Pair Cable Standard
Category 6a
Number of Network (RJ-45) Ports
2
Number of USB Ports
2
DisplayPort
Yes
Maximum Operating Distance
150 ft
Number of HDMI Outputs
1
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Graphics Modes
Full HD
Connectivity Technology
Wired
Item
Video Extender Transmitter/Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.