
DISPLAY TV LCD WALL MOUNT ARM
Mfr # DWM1327SP
Zoro # G816001458
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
33 lb
Material
Metal
Color
Black
Number of Displays Supported
1
Compatibility
LCD TV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWM1327SP
Zoro #
G816001458
UPC #
37332183538
Country of Origin
China
Dimensions
Minimum Screen Size Supported
13 in
Maximum Screen Size Supported
27 in
Details
Maximum Load Capacity
33 lb
Material
Metal
Color
Black
Number of Displays Supported
1
Compatibility
LCD TV
Features
Tilt, Adjustable Viewing Angle, Articulating, Leveling System, Swivel
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Flat Panel Display
Environmentally Friendly
Yes
Item
Wall Mount
Includes
DWM1327SP Full Motion Flat Screen Wall Mount, Mounting Hardware, Manual
VESA Mount Compatible
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.