
DISPLAY TV LCD WALL MOUNT ARM
Mfr # DWM1742S
Zoro # G216001461
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Flat Panel Display
Features
Swivel, Articulating, Durable, Tilt
Compatibility
LCD/LED/Plasma TV
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWM1742S
Zoro #
G216001461
UPC #
37332183569
Country of Origin
China
Dimensions
Minimum Screen Size Supported
17 in
Maximum Screen Size Supported
42 in
Details
Device Supported
Flat Panel Display
Features
Swivel, Articulating, Durable, Tilt
Compatibility
LCD/LED/Plasma TV
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Includes
Full-Motion Wall Mount for 17" to 42" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Mounting Pattern
200 x 100, 200 x 200, 100 x 100
Number of Displays Supported
1
Item
Wall Mount
Material
Metal, Rubber
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.