Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAY TV LCD WALL MOUNT ARM

  • Mfr # DWM2655M

  • Zoro # G316001460


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Minimum Screen Size Supported
26 in
Device Supported
Flat Panel Display
Durability
Scratch Resistant
Compatibility
LCD/Plasma TV
Maximum Screen Size Supported
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWM2655M
Zoro #
G316001460
UPC #
37332183637
Country of Origin
China

Dimensions

Minimum Screen Size Supported
26 in
Maximum Screen Size Supported
55 in
Depth
4.92 in
Maximum Adjustable Depth
20.27 in

Details

Device Supported
Flat Panel Display
Durability
Scratch Resistant
Compatibility
LCD/Plasma TV
Material
Metal
Maximum Load Capacity
110 lb
Includes
Full-Motion Wall Mount for 26" to 55" Flat-Screen Displays, Mounting Hardware, Owner's Manual
VESA Mount Compatible
Yes
Environmentally Friendly
Yes
Mounting Pattern
200 x 200, 400 x 200, 300 x 300, 400 x 400
Features
Bubble Level, Tilt, Adjustable Depth, Rotate, Swivel, Durable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.