Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAY TV LCD WALL MOUNT FIXE

  • Mfr # DWF4585X

  • Zoro # G716001480


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Number of Displays Supported
1
Features
Horizontal Adjustment, Durable, Flexible, Bubble Level
Depth
1.42 in
Maximum Screen Size Supported
85 in
Includes
Fixed Wall Mount for 45" to 85" Flat-Screen Displays, Mounting Hardware, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWF4585X
Zoro #
G716001480
UPC #
37332186478
Country of Origin
China

Dimensions

Depth
1.42 in
Maximum Screen Size Supported
85 in
Minimum Screen Size Supported
45 in
Width
33.40 in
Height
17.32 in

Details

Number of Displays Supported
1
Features
Horizontal Adjustment, Durable, Flexible, Bubble Level
Includes
Fixed Wall Mount for 45" to 85" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Mounting Pattern
300 x 300, 400 x 400, 200 x 200, 400 x 200, 600 x 400, 800 x 400
Compatibility
45" to 85" Flat-Screen Displays
Material
Metal
Item
Wall Mount
Durability
Scratch Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.