
DISPLAY TV LCD WALL MOUNT FIXE
Mfr # DWF60100XX
Zoro # G816001465
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Mounting Pattern
900 x 600, 400 x 400, 300 x 300, 800 x 600, 600 x 400, 800 x 400, 200 x 200, 400 x 200
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Durability
Scratch Resistant
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWF60100XX
Zoro #
G816001465
UPC #
37332186676
Country of Origin
China
Dimensions
Width
39.72 in
Minimum Screen Size Supported
60 in
Depth
1.25 in
Height
24 in
Details
Mounting Pattern
900 x 600, 400 x 400, 300 x 300, 800 x 600, 600 x 400, 800 x 400, 200 x 200, 400 x 200
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Durability
Scratch Resistant
Material
Metal
Item
Wall Mount
Number of Displays Supported
1
Compatibility
60" to 100" Flat-Screen Displays
Features
Bubble Level, Durable
Includes
Fixed Wall Mount for 60" to 100" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.