Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAY TV LCD WALL MOUNT SWIV

  • Mfr # DWM1742MN

  • Zoro # G516001475


product price: $35.99
/ea

Key Features

Compatibility
LCD TV
Includes
Full-Motion Wall Mount for 17" to 42" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Durability
Scratch Resistant
Minimum Screen Size Supported
17 in
Maximum Load Capacity
115 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWM1742MN
Zoro #
G516001475
UPC #
37332183552
Country of Origin
China

Dimensions

Minimum Screen Size Supported
17 in
Maximum Screen Size Supported
42 in

Details

Compatibility
LCD TV
Item
Wall Mount
Includes
Full-Motion Wall Mount for 17" to 42" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Durability
Scratch Resistant
Maximum Load Capacity
115 lb
Mounting Pattern
200 x 200, 75 x 75, 200 x 100, 100 x 100
Material
Metal
Color
Black
Features
Swivel, Leveling System, Adjustable Viewing Angle, Articulating, Tilt
Device Supported
Flat Panel Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.