Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAY TV SECURITY WALL MOUNT

  • Mfr # DWFPSC4570M

  • Zoro # G516001468


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Includes
2 x Vertical Wall Plates, 2 x Horizontal Wall Plates, 2 x Adapter Brackets, Security Bar, 8 x M5 x 8 Screws, 4 x M5 x 14 Screws, 4 x M6 x 14 Screws, 4 x M6 x 30 Screws, 4 x M8 x 20 Screws, 4 x M8 x 30 Screws, 4 x Washers, 8 x Small Spacers, 8 x Large Spacers, 6 x Anchor Bolts, 6 x Concrete Anchors, 6 x D6 Washers, Bubble Level, Combination Lock, Owner's Manual
Mounting Pattern
400 x 600, 200 x 400, 300 x 300, 400 x 400, 200 x 200
Maximum Screen Size Supported
70 in
Device Supported
Monitor, Flat Panel Display
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWFPSC4570M
Zoro #
G516001468
UPC #
37332238535
Country of Origin
China

Dimensions

Maximum Screen Size Supported
70 in

Details

Includes
2 x Vertical Wall Plates, 2 x Horizontal Wall Plates, 2 x Adapter Brackets, Security Bar, 8 x M5 x 8 Screws, 4 x M5 x 14 Screws, 4 x M6 x 14 Screws, 4 x M6 x 30 Screws, 4 x M8 x 20 Screws, 4 x M8 x 30 Screws, 4 x Washers, 8 x Small Spacers, 8 x Large Spacers, 6 x Anchor Bolts, 6 x Concrete Anchors, 6 x D6 Washers, Bubble Level, Combination Lock, Owner's Manual
Item
Wall Mount
Mounting Pattern
400 x 600, 200 x 400, 300 x 300, 400 x 400, 200 x 200
Device Supported
Monitor, Flat Panel Display
Number of Displays Supported
1
Maximum Load Capacity
110.23 lb
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.