
DISPLAY TV SECURITY WALL MOUNT
Mfr # DWTPSC4555M
Zoro # G016001470
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Flat Panel Display, Monitor
Number of Displays Supported
1
Mounting Pattern
200 x 200, 400 x 400, 400 x 600, 200 x 400, 200 x 300, 300 x 300, 300 x 400
Material
Steel
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTPSC4555M
Zoro #
G016001470
UPC #
37332238542
Country of Origin
China
Dimensions
Maximum Screen Size Supported
55 in
Details
Device Supported
Flat Panel Display, Monitor
Number of Displays Supported
1
Mounting Pattern
200 x 200, 400 x 400, 400 x 600, 200 x 400, 200 x 300, 300 x 300, 300 x 400
Material
Steel
Includes
Maximum Load Capacity
110.23 lb
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.