Shop TRIPP LITE
See all product information
Create Account
DISPLAY TV WALL MONITOR MOUNT ARM SWIVEL/TILT 14IN. TO 42IN. TVS / MONITORS / FL
- Mfr # DWM1742MA
- Zoro # G814903167
product price:Â
$
70.69
/ea
Key Features
Color
Black
Material
Metal
Weight Capacity
77 lb
Green Environmental Attribute
Environmentally Friendly
Depth
2.2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWM1742MA
- Zoro #
- G814903167
- UPC #
- 37332183545
- Country of Origin
- China
- Color
- Black
- Material
- Metal
- Weight Capacity
- 77 lb
- Green Environmental Attribute
- Environmentally Friendly
- Item
- Wall Mount
- Features
- Durable, Tilt, Swivel, Adjustable Depth, Articulating; Scratch Resistant
- Includes
- Mounting Hardware, Owner's Manual.
- Durability
- Scratch Resistant
- Mounting Pattern
- 200 x 200, 200 x 100, 75 x 75, 100 x 100
- Device Supported
- Flat Panel Display
- Maximum Load Capacity
- 77 lb
- VESA Mount Compatible
- Yes
- Number of Displays Supported
- 1
- Environmentally Friendly
- Yes
- Compatibility
- LCD TV
- Assembly Description
- Tools Needed & Not Included
- Package Contents
- Full-Motion Wall Mount w/ Arms for 17" to 42" Flat-Screen DisplaysMounting HardwareOwner's Manual
Dimensions
- Depth
- 2.2"
- Maximum Screen Size Supported
- 42"
- Maximum Adjustable Depth
- 20.08"
- Minimum Screen Size Supported
- 17"
- Max. Adjustable Depth
- 20.08 in
- Min. Screen Size Supported
- 17 in
- Max. Screen Size Supported
- 42 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.