DISPLAYPORT 1.2A TO HDMI 2.0 ACTIVE ADAPTER CABLE WITH GRIPPING HDMI PLUG, HDCP

  • Mfr # P582-003-HD-V2A

  • Zoro # G914883406


product price:  $58.69
/ea

Key Features

Cable Type
DisplayPort/HDMI
Connector Plating
Gold
Device Supported
HDTV, Audio/Video Device, Monitor, Graphics Card, Projector
Contact Plating
Gold
Supported Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P582-003-HD-V2A
Zoro #
G914883406
UPC #
37332200723
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
DisplayPort/HDMI
Connector Plating
Gold
Device Supported
HDTV, Audio/Video Device, Monitor, Graphics Card, Projector
Contact Plating
Gold
Supported Resolution
3840 x 2160
Item
A/V Cable
Features
Flexible, Eyefinity Technology, Corrosion Resistant, Strain Relief, Active
Green Environmental Attribute
Environmentally Friendly
Color
Black
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Connector on Second End Details
(1) DisplayPort 1.2a Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.