Zoro Homepage

DisplayPort Cable, 1.2, HD, Adapter, M/M, 3ft

  • Mfr # P582-003-V2-ACT

  • Zoro # G5193469


product price: $34.49
/ea

Key Features

Cable Type
DisplayPort
Cable Length
3 ft
Color
Black
Number of Cables
1
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P582-003-V2-ACT
Zoro #
G5193469
UPC #
037332192059
Country of Origin
China

Dimensions

Cable Length
3 ft
Length
3 ft.

Details

Cable Type
DisplayPort
Color
Black
Number of Cables
1
Standards
RoHS Compliant
Item
DisplayPort Cable,1.2,HD,Adapter,M/M,3ft
For Use With
Graphics Cards, Such as AMD Eyefinity, that dont Output DP++ Signals
Connector Type
Male to Male
Features
Supports 1080P 1920X1080 Resolution
Product Type
A/V Cable

Description

DisplayPort Cable,1.2,HD,Adapter,M/M,3ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.