DisplayPort Cable, DVI, Adapter, M/M, 10ft
Mfr # P581-010
Zoro # G5193505
product price: $33.29
/eaKey Features
Cable Type
DisplayPort
Color
Black
Number of Cables
1
Standards
RoHS Compliant
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P581-010
Zoro #
G5193505
UPC #
037332153227
Country of Origin
Viet Nam
Dimensions
Length
10 ft.
Cable Length
10 ft
Details
Cable Type
DisplayPort
Color
Black
Number of Cables
1
Standards
RoHS Compliant
Item
Video Cable
Features
Molded
Connector Type
Male to Male
Conductor Material
Copper
Connection B
1 x DVI-D (Single-Link) Digital Video - Male
Connection A
1 x DisplayPort Digital Audio/Video - Male
Environmentally Friendly
Yes
Description
DisplayPort Cable,DVI,Adapter,M/M,10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.