Zoro Homepage

DisplayPort Cable, HD, Adapter, M/M, 10ft

  • Mfr # P582-010

  • Zoro # G5193435


product price: $30.69
/ea

Key Features

Cable Type
DisplayPort/HDMI
Cable Length
10 ft
Jacket Material
PVC
Color
Black
Number of Cables
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P582-010
Zoro #
G5193435
UPC #
037332184580
Country of Origin
Viet Nam

Dimensions

Cable Length
10 ft
Length
10 ft.
Overall Length
10 ft
Cable Diameter
0.256 in

Details

Cable Type
DisplayPort/HDMI
Jacket Material
PVC
Color
Black
Number of Cables
1
Standards
TAA
Item
A/V Cable
Features
HDCP Compatible, 1080P Resolution
For Use With
MST Hubs
Connector Type
Male to Male
Cable Color
Black
End 1 Connection Type
DisplayPort Male
Jacket Color
Black
End 2 Connection Type
HDMI Male
End 2 Number of Connections
1
End 1 Number of Connections
1
Conductor Material
Copper
Device Supported
Monitor, TV, Audio/Video Device
Environmentally Friendly
Yes
Connection B
1 x HDMI Digital Audio/Video - Male
Connection A
1 x DisplayPort Digital Audio/Video - Male

Description

DisplayPort Cable, Standards TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.