DisplayPort Cable, HD, Adapter, M/M, 6ft
Mfr # P582-006
Zoro # G5193450
product price: $23.39
/eaKey Features
Cable Type
DisplayPort/HDMI
Jacket Material
PVC
Color
Black
Number of Cables
1
Standards
TAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P582-006
Zoro #
G5193450
UPC #
037332148049
Country of Origin
Viet Nam
Dimensions
Length
6 ft.
Overall Length
6 ft
Cable Diameter
0.256 in
Cable Length
6 ft
Details
Cable Type
DisplayPort/HDMI
Jacket Material
PVC
Color
Black
Number of Cables
1
Standards
TAA
Item
A/V Cable
Connector Type
Male to Male
For Use With
MST Hubs
Features
Passive
Jacket Color
Black
Shielded
Unshielded
End 1 Connection Type
DisplayPort Male
End 1 Number of Connections
1
Cable Color
Black
End 2 Number of Connections
1
End 2 Connection Type
HDMI Male
Conductor Material
Copper
Connection A
1 x 20-pin DisplayPort Digital Audio/Video - Male
Connection B
1 x 19-pin HDMI Type A Digital Audio/Video - Male
Device Supported
Monitor, Audio/Video Device, TV
Description
DisplayPort Cable, Standards TAA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.