Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DisplayPort Cable, Latches, 4Kx2K, M/M, 15ft

  • Mfr # P580-015

  • Zoro # G5193618


product price: $34.99
/ea

Key Features

Cable Type
DisplayPort
Cable Length
15 ft
Color
Black
Number of Cables
1
Standards
Video Electronics Standards Association (VESA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P580-015
Zoro #
G5193618
UPC #
037332145949
Country of Origin
China

Dimensions

Cable Length
15 ft
Length
15 ft.

Details

Cable Type
DisplayPort
Color
Black
Number of Cables
1
Standards
Video Electronics Standards Association (VESA)
Item
A/V Cable
Features
DPCP, Molded, HDCP
Connector Type
Male to Male
Product Type
A/V Cable
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Rate
10.8-Gbit/s
Maximum Resolution
3840 x 2160
Connection A
1 x DisplayPort Digital Audio/Video - Male
Device Supported
Monitor, Audio/Video Device, Computer, Home Theater System
Shielding
Yes
Shielding Material
Foil
Connection B
1 x DisplayPort Digital Audio/Video - Male

Description

DisplayPort Cable,Latches,4Kx2K,M/M,15ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.