DisplayPort Cable, Latches, 4Kx2K, M/M, 1ft
Mfr # P580-001
Zoro # G5193651
product price: $14.11
/eaKey Features
Cable Type
DisplayPort
Cable Length
1 ft
Color
Black
Number of Cables
1
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P580-001
Zoro #
G5193651
UPC #
037332186188
Country of Origin
Viet Nam
Dimensions
Cable Length
1 ft
Length
1 ft.
Details
Cable Type
DisplayPort
Color
Black
Number of Cables
1
Standards
RoHS Compliant
Item
A/V Cable
Connector Type
Male to Male
Features
Supports Displayport V1.2
Conductor Material
Copper
Device Supported
Home Theater System, Monitor, Audio Device
Connection A
1 x DisplayPort 1.2 Digital Audio/Video - Male
Connection B
1 x DisplayPort 1.2 Digital Audio/Video - Male
Environmentally Friendly
Yes
Description
DisplayPort Cable,Latches,4Kx2K,M/M,1ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.